SIGN WARNING 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WARNING 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85057
  • Mfr. Model # 85057
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Warning Sign
  • Material Self-Adhesive Polyester
  • Width 10"
  • Height 7"
  • Legend Eye Protection Required In This Area
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Language English
  • Standards OSHA 1910.145c2
  • Legend Style Text
  • Subject Matter Personal Protection
  • Thickness 6 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list