Skip Content
SIGN WARNING 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22562
  • Mfr. Model # 22562
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Warning Sign
  • Material Plastic
  • Width 10"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend/Background Color Black/Orange
  • Legend High Voltage
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Electrical Hazard
  • Language English
  • Header Warning
  • Thickness 65 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list