Skip Content
SIGN WARNING 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22377
  • Mfr. Model # 22377
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Material B-401 Plastic
  • Width 10"
  • Item Safety Sign
  • Legend Wear Goggles And Rubber Gloves When Handling Chemicals
  • Legend/Background Color Black on Orange
  • Height 7"
  • Thickness 0.060"
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list