Skip Content
SIGN WARNING 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45017
  • Mfr. Model # 45017
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 10"
  • Item Warning Sign
  • Material Fiberglass
  • Width 7"
  • Legend Authorized Personnel Only
  • Mounting Style Surface
  • Language English
  • Legend/Background Color Orange, Black and Red/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Restricted Access
  • Legend Style Text and Symbol
  • Thickness 100 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list