SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76085
  • Mfr. Model # 76085
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Warning No Smoking Sign
  • Width 14"
  • Legend Lead Work Area Poison No Smoking Or Eating
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 100 Mil
  • Header Warning
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Sign Legend Color Black
  • Header Background Color Black, Orange
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Background Color Orange
  • Sign Subject Matter No Smoking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list