Skip Content
SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25156
  • Mfr. Model # 25156
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Warning Sign
  • Material Plastic
  • Width 14"
  • Legend Avoid Contamination Wash Your Hands
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend/Background Color Black/Orange
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Warning
  • Thickness 65 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list