Skip Content
SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25101
  • Mfr. Model # 25101
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Warning No Smoking Sign
  • Legend No Smoking
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 65 Mil
  • Header Warning
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Legend Color Black
  • OSHA Compliant Yes
  • Header Background Color Black, Orange
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list