SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22563
  • Mfr. Model # 22563
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Warning Sign
  • Material Plastic
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Legend High Voltage
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Electrical Hazard
  • Language English
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list