Skip Content
SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22378
  • Mfr. Model # 22378
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Safety Sign
  • Material B-401 Plastic
  • Width 14"
  • Legend/Background Color Black on Orange
  • Height 10"
  • Legend Wear Goggles And Rubber Gloves When Handling Chemicals
  • Thickness 0.060"
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list