Skip Content
SIGN WARNING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22206
  • Mfr. Model # 22206
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Warning Sign
  • Height 10"
  • Width 14"
  • Material Plastic
  • Legend Unauthorized Personnel Keep Out
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text
  • Thickness 65 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list