SIGN V STYLE SPILL STATION 8X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN V STYLE SPILL STATION 8X15

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYV2SS24A
  • Mfr. Model # V2SS24A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Height 8"
  • Item Spill Station Sign
  • Legend Spill Station
  • Width 15"
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Shape Rectangle
  • Header No Header
  • Sign Material Acrylic
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Sign Legend Color Black
  • Sign Subject Matter Spill Control
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list