SIGN V STYLE FIRST AID 6X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN V STYLE FIRST AID 6X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYV1FA03A
  • Mfr. Model # V1FA03A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 6"
  • Item First Aid Sign
  • Width 9"
  • Legend First Aid
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Acrylic
  • Sign Subject Matter First Aid
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list