Skip Content
SIGN V STYLE FIRE EXTINGUISHER 6X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN V STYLE FIRE EXTINGUISHER 6X9

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYV1FE15A
  • Mfr. Model # V1FE15A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 6"
  • Legend Fire Extinguisher
  • Width 9"
  • Legend Style Text and Symbol
  • Header No Header
  • Sign Material Acrylic
  • UV Resistant No
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • ANSI Compliant Yes
  • Sign Mounting Style Surface
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Background Color Red
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list