SIGN V STYLE FIRE ALARM 6X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN V STYLE FIRE ALARM 6X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYV1FL15A
  • Mfr. Model # V1FL15A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 6"
  • Item Fire Alarm Sign
  • Width 9"
  • Legend Fire Alarm
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Acrylic
  • ANSI Compliant Yes
  • Sign Mounting Style Surface
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Background Color Red
  • Sign Legend Color White
  • Sign Subject Matter Fire Equipment
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list