Skip Content
SIGN USED OIL 10X14 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN USED OIL 10X14 ALUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60350
  • Mfr. Model # 60350
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Legend Used Oil
  • Width 14"
  • Item Safety Sign
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list