!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN UNIT NUMBER TRIANGULAR 27IN

SIGN UNIT NUMBER TRIANGULAR 27IN

CHECKERS

SIGN UNIT NUMBER TRIANGULAR 27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN UNIT NUMBER TRIANGULAR 27IN

SIGN UNIT NUMBER TRIANGULAR 27IN

CHECKERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSFLUN327A
  • Mfr. Model # LUN327A
  • UNSPSC # 12161902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

Checkers unit identification sign has high output LED lights providing ideal visibility during the day or night, while the high intensity reflective material used for the numbering provides ideal visibility whether the sign is powered or not.

Technical Specs

  • Item 3-Sided Triangular Lighted Unit Number Identification Sign with mounting Hardware, Plug and Receptacles
  • Base Material Aluminum
  • Lens Design Triangular
  • Includes 450 LED Light, Frame, Bolts, Block Numbers
  • Power Source 12 Foot Power Cord
  • Housing Material Aluminum
  • Rating 24 V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list