Skip Content
SIGN UNIT NUMBER RECTANGULAR 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN UNIT NUMBER RECTANGULAR 24IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFLUN24A
  • Mfr. Model # LUN24A
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Checkers unit identification sign has high output LED lights providing ideal visibility during the day or night, while the high intensity reflective material used for the numbering provides ideal visibility whether the sign is powered or not.

Technical Specs

  • Includes 150 LED Light, Frame, Bolts, Block Numbers
  • Height 12"
  • Item 24" x 12" Lighted Unit Number Identification Sign with Mounting Hardware, Plug and Receptacles
  • Length 24"
  • Width 2-3/4"
  • Housing Material Aluminum
  • Power Source 12 Foot Power Cord
  • Lens Design Triangular
  • Rating 24 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list