Skip Content
SIGN UNIT NUMBER ALUM 27INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN UNIT NUMBER ALUM 27INX12IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFLUN27A
  • Mfr. Model # LUN27A
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3104
  • Shipping Weight 40.0 lbs

Product Details

Checkers unit identification sign has high output LED lights providing ideal visibility during the day or night, while the high intensity reflective material used for the numbering provides ideal visibility whether the sign is powered or not.

Technical Specs

  • Height 12"
  • Includes 180 LED Light, Frame, Bolts, Block Numbers
  • Item 27" x 12" Lighted Unit Number Identification Sign with Mounting Hardware, Plug and Receptacles
  • Length 27"
  • Width 2-3/4"
  • Housing Material Aluminum
  • Rating 24 V
  • Power Source 12 Foot Power Cord
  • Lens Design Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list