Skip Content
SIGN TURN OFF POWER BEFORE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TURN OFF POWER BEFORE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69540
  • Mfr. Model # 69540
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Danger Sign
  • Legend Turn Off Power Before Working On Machines
  • Legend/Background Color Red and Black/White
  • Width 14"
  • Height 10"
  • Material Fiberglass
  • Thickness 100 Mil
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list