SIGN TRAFFIC TEMP. 18X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC TEMP. 18X12

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78049
  • Mfr. Model # 78049
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 18"
  • Item No Parking Sign
  • Width 12"
  • Legend No Parking At Any Time
  • Thickness 156 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 129 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list