Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94209
  • Mfr. Model # 94209
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Traffic Sign
  • Height 24"
  • Legend Speed Limit 25
  • Width 18"
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • MUTCD Code R2-1
  • Standards MUTCD
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 175 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Black, White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List