Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94192
  • Mfr. Model # 94192
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.76 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Width 24"
  • Legend No Trucks
  • MUTCD Code R5-2A
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Standards MUTCD
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 175 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant Yes
  • Sign Shape Square
  • Sign Legend Color Black
  • Sign Subject Matter Vehicle or Driver Safety
  • Sign Background Color Black, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list