SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94185
  • Mfr. Model # 94185
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Height 18"
  • Width 18"
  • Legend Exit Only
  • Item Traffic Sign
  • Standards MUTCD
  • MUTCD Code R7-201
  • Legend Style Text
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Square
  • OSHA Compliant No
  • Sign Subject Matter Exit and Entrance
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color Black, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list