Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94163
  • Mfr. Model # 94163
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Technical Specs

  • Item Traffic Sign
  • Width 24"
  • Legend No Trucks Pictogram
  • Height 24"
  • Symbol Trucks Encircled w/Slash
  • Standards MUTCD
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • MUTCD Code R5-2
  • Legend Style Symbol
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 175 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Square
  • Sign Subject Matter Vehicle or Driver Safety
  • OSHA Compliant Yes
  • Sign Background Color Black, White
  • Sign Legend Color Black, Red
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list