SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94150
  • Mfr. Model # 94150
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Item Traffic Sign
  • Height 30"
  • Legend Do Not Enter
  • Width 30"
  • MUTCD Code R5-1
  • Standards MUTCD
  • Legend Style Text
  • Thickness 0.090"
  • Header No Header
  • Sign Material Aluminum
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • UV Resistant No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Square
  • Sign Background Color Red, White
  • Sign Legend Color White
  • Sign Subject Matter Exit and Entrance
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list