SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76090
  • Mfr. Model # 76090
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Traffic Sign
  • Width 15"
  • Legend Stop Men At Work
  • Thickness 100 Mil
  • Legend Style Text
  • Height 12"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Stop
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Construction
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list