Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75199
  • Mfr. Model # 75199
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Traffic Sign
  • Height 24"
  • Width 18"
  • Legend Speed Limit 25
  • Thickness 0.1 In.
  • Legend Style Text
  • MUTCD Code R2-1-25
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Sign Material Fiberglass
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color Black, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list