Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75137
  • Mfr. Model # 75137
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Item No Parking Sign
  • Width 20"
  • Thickness 100 Mil
  • Legend Restricted Area No Parking
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Material Fiberglass
  • Header Restricted Area
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Red
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list