SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75066
  • Mfr. Model # 75066
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Width 24"
  • Item Traffic Sign
  • Height 24"
  • Symbol No U-Turn
  • Legend Style Symbol
  • Thickness 0.1 In.
  • Legend No Legend
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Square
  • OSHA Compliant Yes
  • Sign Legend Color Black, Red
  • Sign Subject Matter Road Traffic Control
  • Sign Background Color White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list