SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75063
  • Mfr. Model # 75063
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Traffic Sign
  • Width 14"
  • Height 5"
  • Symbol Arrow
  • Legend Style Symbol
  • Standards MUTCD
  • Legend No Legend
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Thickness 0.098"
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list