Skip Content
SIGN TRAFFIC : STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75062
  • Mfr. Model # 75062
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Height 30"
  • Width 30"
  • Item Traffic Sign
  • Legend Yield
  • Symbol Triangle
  • Thickness 0.1 In.
  • MUTCD Code R1-2
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Triangle
  • OSHA Compliant Yes
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list