Skip Content
SIGN TRAFFIC ONE WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC ONE WAY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR120RA
  • Mfr. Model # FRR120RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 3.4 lbs

Product Details

Traffic signs, Directional Arrow message, engineer-grade. Size: 12 inch x 36 inch.

Technical Specs

  • Item Direction Sign: Arrow (White On Black)
  • Handle Material Engineer-Grade Prismatic
  • Standards MUTCD, ASTM D 4956 Type I
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list