Skip Content
SIGN TRAFFIC : INDUSTRIALG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : INDUSTRIALG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY43445
  • Mfr. Model # 43445
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item No Parking Sign
  • Width 14"
  • Legend Restricted Area No Parking
  • Thickness 44 Mil
  • Legend Style Text
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Restricted Area
  • Sign Material Aluminum
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Background Color Red
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Header Legend Color White
  • Sign Background Color White
  • Sign Subject Matter Parking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list