Skip Content
SIGN TRAFFIC : INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN TRAFFIC : INDUSTRIAL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75166
  • Mfr. Model # 75166
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Parking Sign
  • Width 12"
  • Legend Park At Your Own Risk
  • Thickness 100 Mil
  • Legend Style Text
  • Height 18"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Legend Color Black
  • Sign Background Color Black, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list