Skip Content
SIGN TRAFFIC ARRET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN TRAFFIC ARRET

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR388RA
  • Mfr. Model # FRR388RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 3.85 lbs

Product Details

Traffic signs, ArrĂȘt message, engineer-grade. Size: 24 inch x 24 inch.

Technical Specs

  • Item Stop Sign - French
  • Handle Material Engineer-Grade prismatic
  • Standards MUTCD, ASTM D 4956, Type I, Type III, Type IV, and Type X, ASTM Type IX
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list