SIGN,TORNADO SHELTER,ALUM,SELFADH,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,TORNADO SHELTER,ALUM,SELFADH,1

ADDLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CGE4
  • Mfr. Model # 8CGE4
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 14"
  • Width 10"
  • Legend Tornado Shelter with Graphic
  • Item Facility Sign
  • Standards ASTM E2052, ASTM E2073, ISO 9001
  • Legend Style Text and Symbol
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 150 Degrees F
  • UV Resistant No
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Evacuation, Assembly or Shelter
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list