Skip Content
SIGN THIS SPACE MUST BE KEPT... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS SPACE MUST BE KEPT...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41337
  • Mfr. Model # 41337
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Width 14"
  • Material Aluminum
  • Legend This Space Must Be Kept Clear At All Times
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards ISO 9001
  • Language English
  • Subject Matter Instruction
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list