Skip Content
SIGN THIS MOTOR REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS MOTOR REMOTE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42459
  • Mfr. Model # 42459
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Width 14"
  • Item Caution Sign
  • Legend This Motor Starts By Remote Control
  • Legend/Background Color Black/Yellow
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Machine and Operational
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list