SIGN THIS MOTOR..REMOTE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN THIS MOTOR..REMOTE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42458
  • Mfr. Model # 42458
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material B-555 Aluminum
  • Legend This Motor Starts By Remote Control
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Thickness 0.035"
  • Language English
  • Legend Style Text
  • Subject Matter Machine and Operational
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list