Skip Content
SIGN THIS MACHINE AUTOMATICALLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS MACHINE AUTOMATICALLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69611
  • Mfr. Model # 69611
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Fiberglass
  • Item Warning Sign
  • Width 14"
  • Height 10"
  • Legend This Machine Starts Automatically
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Thickness 100 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list