Skip Content
SIGN THIS LUNCHROOM IS HERE FOR... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS LUNCHROOM IS HERE FOR...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85751
  • Mfr. Model # 85751
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 14"
  • Item Safety Sign
  • Height 10"
  • Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color White
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Background Color Blue, White
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list