Skip Content
SIGN THIS LUNCHROOM IS HERE FOR YOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS LUNCHROOM IS HERE FOR YOU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42380
  • Mfr. Model # 42380
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Housekeeping Sign
  • Thickness 44 Mil
  • Legend Style Text
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • UV Resistant No
  • Sign Shape Rectangle
  • Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
  • Sign Material Aluminum
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Background Color Blue, White
  • Sign Legend Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list