Skip Content
SIGN THIS IS YOUR WASHROOM PLEASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS IS YOUR WASHROOM PLEASE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22856
  • Mfr. Model # 22856
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend This Is Your Wash Room Please Help Keep It Clean
  • Thickness 0.060"
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color Green
  • Sign Subject Matter Restrooms
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list