Skip Content
SIGN THIS EQUIPMENT STARTS... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS EQUIPMENT STARTS...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88324
  • Mfr. Model # 88324
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Item Warning Sign
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend This Equipment Starts Automatically
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Language English
  • Subject Matter Machine and Operational
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list