SIGN THIS EQUIPMENT STARTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN THIS EQUIPMENT STARTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42634
  • Mfr. Model # 42634
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Warning Sign
  • Height 7"
  • Width 10"
  • Material Aluminum
  • Legend This Equipment Starts Automatically
  • Legend/Background Color Red/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Language English
  • Legend Style Text
  • Thickness 44 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list