Skip Content
SIGN THIS ELEVATOR...FREIGHT ONLY.. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THIS ELEVATOR...FREIGHT ONLY..

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42587
  • Mfr. Model # 42587
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Width 14"
  • Legend This Elevator Is For Freight Only Not For Passengers
  • Thickness 0.035"
  • Legend/Background Color Blue/Black on White
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list