Skip Content
SIGN THERE IS NO SUBSTITUDE FOR.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN THERE IS NO SUBSTITUDE FOR....

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25342
  • Mfr. Model # 25342
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Thickness 65 Mil
  • Width 14"
  • Legend Style Text
  • Item Safety Reminder Signs
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Green
  • Height 10"
  • Legend There Is No Substitute For Safety
  • Header Think
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list