SIGN THE SAFE WAY IS THE BEST WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN THE SAFE WAY IS THE BEST WAY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88879
  • Mfr. Model # 88879
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Reminder Signs
  • Thickness 6 Mil
  • Width 14"
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Height 10"
  • Legend The Safe Way Is The Best Way
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Think
  • Sign Material Plastic
  • Sign Background Color White
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list