Skip Content
SIGN STYLE 6 SAFETY SHOWER 8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN STYLE 6 SAFETY SHOWER 8X8

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYL0SS03A
  • Mfr. Model # L0SS03A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 8"
  • Item Safety Shower Sign
  • Width 8"
  • Legend Safety Shower
  • Legend Style Text and Symbol
  • Double-Sided Yes
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape Square
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Acrylic
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list