SIGN STOP YOUR HAND IS NEAR A... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN STOP YOUR HAND IS NEAR A...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88318
  • Mfr. Model # 88318
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Polyester
  • Item Caution Sign
  • Width 10"
  • Thickness 6 Mil
  • Language English
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list